- Disc Coupling Hubs
- 3 3/8 in Bore
- 12.8800 in O.D.
- 11.720 in Long
| Keyway Size | 7/8 x 7/16 in |
| Torque [Max] | 354000 in lb |
| Color | Metallic |
| Outside Dia. | 12.88 in |
| Insert Style | Bored |
| Bore Type | Finished Bore |
| Coupling Size | 302-6 |
| Material | AISI 1045 |
| Bore Dia. [Max] | 4.6300 in |
| Torque | 177000 in lb |
| Overall Length | 11.72 in |
| Coupling Type | Disc Coupling Hubs |
| Weight | 54.5 LB |
| EAN or UPC | 697904136357 |

