- Shaft-to-Shaft Coupling Type
- 16 mm Bore Diameter
- 43.94 mm Outside Diameter
- U87R Coupling Size
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Wind-Up Angle @ Maximum Torque | 4.5 ° |
| Bore Type | Finished Bore |
| RPM [Max] | 10000 rpm |
| Length Through Bore | 21.34 mm |
| Bore Range [Max] | 0.866 in |
| Material | Steel |
| Coupling Size | U87R |
| Bore Dia. [Max] | 22.0000 mm |
| Rated Power @ 100 rpm | 0.55 hp |
| Set Screw | 1/4-20 |
| Bore Range [Min] | 0.438 in |
| Spider Inside Diameter | 0.188 in |
| Spider Outside Diameter | 0.44 in |
| Bore Dia. [Min] | 11.0000 mm |
| Nominal Size | 16 mm |
| Outside Dia. | 43.94 mm |
| Axial Misalignment | 1.02 mm |
| Parallel Misalignment [Max] | 0.89 mm |
| Color | Gray/Metallic |
| Wind-Up Angle @ Nominal Torque | 1.68 ° |
| Hub Type | Regular |
| Coupling Type | Shaft-to-Shaft |
| Overall Length | 88.9 mm |
| RPM | 10000 rpm |
| Keyway Size | 5 x 2.3 6 x 2.8 |
| Set Screw Size | M6 x 8 |
| Torque | 346 in lb |
| Bolt Size | 1 |
| Weight | 1.32 LB |
| EAN or UPC | 685144764737 |

