- Uniflex Coupling
- 2.1100" O.D.
- Shaft-to-Shaft
- 4.120" Long
- 3/4" Bore
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- Durable, one piece
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Color | Gray/Metallic |
| HP Rating @ 100 rpm | 0.90 hp |
| Type | Shaft-to-Shaft |
| Bore Depth | 1.29 in, 32.77 mm |
| Material | Steel |
| Outside Diameter | 2.11 in, 53.59 mm |
| Set Screw Size | 1/4-20 |
| Bolt Grade | 1 |
| Bore Range [Min] | 0.438 in |
| Torque | 565 in lb |
| RPM | 6000 rpm |
| Temperature | -40 to 250 °F |
| Total Cubic Inches | 18.35 in3 |
| Coupling Type | Shaft-to-Shaft |
| Wind-Up Angle @ Maximum Torque | 3 Degree |
| Nominal Size | 3/4 in |
| Bore Size | 3/4 x 1 in |
| Wind-Up Angle @ Nominal Torque | 1.03 Degree |
| Bore Dia. [Max] | 1 in, 25.4 mm |
| Size | U100R |
| Outside Dia. | 2.11 in |
| Set Screw | 1/4-20 |
| Weight | 2.77 lb |
| Hub Style | Regular |
| Length Through Bore | 1.29 in |
| Spider Outside Diameter | 0.56 in |
| Parallel Misalignment [Max] | 0.76 mm |
| Overall Length | 4.12 in |
| Coupling Size | U100R |
| Speed | 6000 rpm |
| Bore Dia. [Min] | 0.44 in, 11.13 mm |
| Axial Misalignment | 0.04 in, 1.02 mm |
| Bore Range [Max] | 1 in |
| Bore Type | Finished Bore |
| Weight | 2.77 LB |
| EAN or UPC | 685144419620 |

