- Shaft-to-Shaft Coupling Type
- 14 mm Bore Diameter
- 55.12 mm Outside Diameter
- U125R Coupling Size
| Temperature Range [Max] | 250 °F |
| Bore Range [Max] | 1.26 in |
| Set Screw | 3/8-16 |
| Outside Dia. | 55.12 mm |
| Bore Range [Min] | 0.63 in |
| Bore Dia. [Min] | 16.0000 mm |
| Wind-Up Angle @ Nominal Torque | 1.85 ° |
| Spider Inside Diameter | 0.313 in |
| Set Screw Size | M10 x 16 3/8-16 |
| Length Through Bore | 32.51 mm |
| Torque | 755 in lb |
| Coupling Type | Shaft-to-Shaft |
| Nominal Size | 14 mm |
| Rated Power @ 100 rpm | 1.21 hp |
| Parallel Misalignment [Max] | 1.12 mm |
| Keyway Size | 5 x 2.3 3/16 x 3/32 |
| Spider Outside Diameter | 0.62 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Overall Length | 123.95 mm |
| Bore Dia. [Max] | 32.0000 mm |
| Color | Gray/Metallic |
| RPM [Max] | 6000 rpm |
| RPM | 6000 rpm |
| Temperature Range [Min] | -40 °F |
| Axial Misalignment | 1.02 mm |
| Coupling Size | U125R |
| Wind-Up Angle @ Maximum Torque | 4.5 ° |
| Hub Type | Regular |
| Bolt Size | 1 |
| Weight | 2.7 LB |
| EAN or UPC | 685144764331 |

