- Shaft-to-Shaft Coupling Type
- 32 mm Bore Diameter
- 64.52 mm Outside Diameter
- U137S Coupling Size
| Material | Steel |
| Coupling Type | Shaft-to-Shaft |
| Outside Dia. | 64.52 mm |
| Hub Type | Short |
| Bore Dia. [Max] | 35.0000 mm |
| RPM | 6000 rpm |
| Bore Range [Max] | 1.378 in |
| Rated Power @ 100 rpm | 2 1/50 hp |
| Parallel Misalignment [Max] | 0.89 mm |
| Length Through Bore | 25.65 mm |
| Set Screw Size | 3/8-16 |
| Nominal Size | 32 mm |
| Temperature Range [Max] | 250 °F |
| Set Screw | 3/8-16 |
| Temperature Range [Min] | -40 °F |
| Spider Outside Diameter | 0.69 in |
| Keyway Size | 10 x 5 |
| Wind-Up Angle @ Maximum Torque | 3 ° |
| Spider Inside Diameter | 0.375 in |
| Wind-Up Angle @ Nominal Torque | 1.35 ° |
| RPM [Max] | 6000 rpm |
| Bolt Size | 1 |
| Color | Gray/Metallic |
| Bore Type | Finished Bore |
| Overall Length | 104.65 mm |
| Coupling Size | U137S |
| Torque | 1260 in lb |
| Bore Dia. [Min] | 16.0000 mm |
| Axial Misalignment | 0.51 mm |
| Bore Range [Min] | 0.625 in |
| Weight | 3.79 LB |
| EAN or UPC | 685144763013 |

