- U18 CPLG 1/4X1/4 N/KW W/SS
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- Durable, one piece
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Length Through Bore | 0.31 in |
| Set Screw Location | Other |
| Coupling Size | U18R |
| Angular Misalignment | 3 degrees |
| Material | Steel |
| Smaller Bore Size | 1/4 in |
| Bore Dia. Tolerance Plus | 0.001 in |
| Set Screw | Yes |
| RPM | 1800 rpm |
| Keyway Size | No Keyway |
| Larger Bore Size | 1/4 in |
| RPM [Max] | 30000 rpm |
| Wind-Up Angle @ Maximum Torque | 1.8 ° |
| Bore Dia. Tolerance Minus | 0 in |
| Nominal Size | 1/4 in |
| Bore Type | Finished Bore |
| Parallel Misalignment | 0.008 in |
| Overall Length | 1 in |
| Outside Dia. | 0.61 in |
| Bore Dia. [Max] | 1/4 in |
| Coupling Type | Shaft-to-Shaft |
| Bore Dia. [Min] | 1/4 in |
| HP @ RPM | 0.03 hp @ 100 rpm |
| Color | Gray/Metallic |
| Torque Rating | 18 in lb |
| Torque | 18 in lb |
| Weight | 0.06 LB |
| EAN or UPC | 685144130150 |

