- Uniflex Coupling
- 0.8600" O.D.
- Shaft-to-Shaft
- 2.060" Long
- 1/4" Bore
| Bore Range [Max] | 0.375 in |
| Material | Steel |
| Bore Range [Min] | 0.25 in |
| Coupling Type | Shaft-to-Shaft |
| Nominal Size | 1/4 in |
| Bore Type | Finished Bore |
| Torque | 39 in lb |
| RPM | 30000 rpm |
| Length Through Bore | 0.52 in |
| Coupling Size | U37R |
| Color | Gray/Metallic |
| Parallel Misalignment [Max] | 0.36 mm |
| Overall Length | 2.06 in |
| Outside Dia. | 0.86 in |
| Set Screw | 10-24 |
| Weight | 0.25 LB |
| EAN or UPC | 685144452610 |

