- Uniflex Coupling
- 1.0400" O.D.
- Shaft-to-Shaft
- 2 1/2" Long
- 1/2" Bore
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- Durable, one piece
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Hub Style | Regular |
| Set Screw Size | 1/4-20 |
| Material | Steel |
| Bolt Grade | 1 |
| Type | Shaft-to-Shaft |
| Bore Type | Finished Bore |
| Speed | 30000 rpm |
| Bore Range [Max] | 0.5 in |
| HP Rating @ 100 rpm | 0.13 hp |
| Wind-Up Angle @ Maximum Torque | 4.5 Degree |
| Total Cubic Inches | 2.71 in3 |
| Bore Size | 1/2 x 1/2 in |
| Spider Outside Diameter | 0.31 in |
| Bore Depth | 0.64 in, 16.26 mm |
| Weight | 0.36 lb |
| Coupling Size | U50R |
| Parallel Misalignment [Max] | 0.53 mm |
| Torque | 82 in lb |
| Wind-Up Angle @ Nominal Torque | 1.82 Degree |
| Temperature | -40 to 250 °F |
| Set Screw | 1/4-20 |
| Outside Diameter | 1.04 in, 26.42 mm |
| Size | U50R |
| Bore Dia. [Min] | 0.32 in, 7.95 mm |
| RPM | 30000 rpm |
| Keyway Size | 1/8 x 1/16 in |
| Length Through Bore | 0.64 in |
| Outside Dia. | 1.04 in |
| Coupling Type | Shaft-to-Shaft |
| Bore Dia. [Max] | 0.5 in, 12.7 mm |
| Overall Length | 2.5 in |
| Bore Range [Min] | 0.313 in |
| Nominal Size | 1/2 in |
| Color | Gray/Metallic |
| Axial Misalignment | 0.04 in, 0.89 mm |
| Weight | 0.36 LB |
| EAN or UPC | 685144260970 |

