- U62R CPLG 5/8X5/8 3/16X3/32K
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- Durable, one piece
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Parallel Misalignment | 0.019 in |
| Coupling Size | U62R |
| Smaller Bore Size | 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| Torque | 126 in lb |
| Type | Shaft-to-Shaft |
| Bore Depth | 0.84 in, 21.34 mm |
| Spider Outside Diameter | 0.38 in |
| Hub Style | Regular |
| Weight | 0.77 lb |
| Axial Misalignment | 0.04 in, 0.89 mm |
| Bore Dia. [Max] | 5/8 in |
| Bore Dia. Tolerance Plus | 0.001 in |
| Overall Length | 2.72 in |
| Bore Type | Finished Bore |
| RPM | 1800 rpm |
| RPM [Max] | 20000 rpm |
| Wind-Up Angle @ Nominal Torque | 0.85 Degree |
| Set Screw Size | 1/4-20 |
| Bolt Grade | 1 |
| Larger Bore Size | 5/8 in |
| Temperature | -40 to 250 °F |
| Speed | 20000 rpm |
| Outside Diameter | 1.42 in, 36.07 mm |
| Angular Misalignment | 3 degrees |
| Bore Dia. [Min] | 5/8 in |
| Bore Size | 5/8 x 5/8 in |
| Set Screw Location | Over the Key |
| Nominal Size | 5/8 in |
| Material | Steel |
| HP @ RPM | 0.2 hp @ 100 rpm |
| Torque Rating | 126 in lb |
| Wind-Up Angle @ Maximum Torque | 0.85 ° |
| HP Rating @ 100 rpm | 0.20 hp |
| Color | Gray/Metallic |
| Coupling Type | Shaft-to-Shaft |
| Outside Dia. | 1.42 in |
| Length Through Bore | 0.84 in |
| Size | U62R |
| Set Screw | Yes |
| Total Cubic Inches | 5.49 in3 |
| Bore Dia. Tolerance Minus | 0 in |
| Parallel Misalignment [Max] | 0.02 in, 0.48 mm |
| Weight | 0.77 LB |
| EAN or UPC | 685144132550 |

