- Shaft-to-Shaft Coupling Type
- 1/2 in Bore Diameter
- 1.42 in Outside Diameter
- U62S Coupling Size
| Bolt Size | 1 |
| Bore Type | Finished Bore |
| Length Through Bore | 0.62 in |
| Nominal Size | 1/2 in |
| Hub Type | Short |
| Coupling Size | U62S |
| Wind-Up Angle @ Nominal Torque | 0.85 ° |
| Axial Misalignment | 0.02 in |
| Keyway Size | 1/8 x 1/16 |
| Bore Dia. [Max] | 5/8 in |
| Bore Dia. [Min] | 0.3130 in |
| Color | Gray/Metallic |
| Parallel Misalignment [Max] | 0.019 in |
| Bore Range [Max] | 0.625 in |
| Rated Power @ 100 rpm | 1/5 hp |
| Bore Range [Min] | 0.313 in |
| RPM [Max] | 20000 rpm |
| Material | Steel |
| Set Screw Size | 1/4-20 |
| Torque | 126 in lb |
| Temperature Range [Min] | -40 °F |
| Overall Length | 2.28 in |
| Temperature Range [Max] | 250 °F |
| Spider Inside Diameter | 0.125 in |
| Outside Dia. | 1.42 in |
| Spider Outside Diameter | 0.38 in |
| Coupling Type | Shaft-to-Shaft |
| Wind-Up Angle @ Maximum Torque | 3 ° |
| RPM | 20000 rpm |
| Set Screw | 1/4-20 |
| Weight | 0.61 LB |
| EAN or UPC | 685144474421 |

