- Uniflex Coupling
- 1.4200" O.D.
- Shaft-to-Shaft
- 2.720" Long
- 3/4" Bore
| Outside Dia. | 1.42 in |
| Coupling Size | U75S |
| Keyway Size | 3/16 x 3/32 in |
| Bore Range [Min] | 0.375 in |
| Bore Type | Finished Bore |
| Coupling Type | Shaft-to-Shaft |
| Set Screw | M6 x 6 1/4-20 |
| Length Through Bore | 0.84 in |
| Nominal Size | 3/4 in |
| Torque | 175 in lb |
| RPM | 20000 rpm |
| Overall Length | 2.72 in |
| Color | Gray/Metallic |
| Material | Steel |
| Weight | 0.71 LB |
| EAN or UPC | 685144765840 |

