- Shaft-to-Shaft Coupling Type
- 3/4 in Bore Diameter
- 1.73 in Outside Diameter
- U87S Coupling Size
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- Durable, one piece
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Parallel Misalignment [Max] | 0.024 in |
| Length Through Bore | 0.84 in |
| Bore Dia. [Min] | 0.4380 in |
| Keyway Size | 3/16 x 3/32 |
| Wind-Up Angle @ Nominal Torque | 1.17 ° |
| Bore Range [Min] | 0.438 in |
| Outside Dia. | 1.73 in |
| Wind-Up Angle @ Maximum Torque | 3 ° |
| Bore Range [Max] | 0.875 in |
| Bore Dia. [Max] | 7/8 in |
| Temperature Range [Min] | -40 °F |
| Color | Gray/Metallic |
| Coupling Size | U87S |
| Spider Outside Diameter | 0.44 in |
| Spider Inside Diameter | 0.188 in |
| Set Screw | 1/4-20 |
| Nominal Size | 3/4 in |
| Bolt Size | 1 |
| Temperature Range [Max] | 250 °F |
| Coupling Type | Shaft-to-Shaft |
| Overall Length | 2.91 in |
| Set Screw Size | 1/4-20 |
| Rated Power @ 100 rpm | 0.55 hp |
| RPM [Max] | 10000 rpm |
| Torque | 346 in lb |
| RPM | 10000 rpm |
| Material | Steel |
| Hub Type | Short |
| Bore Type | Finished Bore |
| Axial Misalignment | 0.02 in |
| Weight | 1.17 LB |
| EAN or UPC | 685144261045 |

