- Uniflex Coupling
- 2.3100" O.D.
- Flange-to-Flange
- 4.900" Long
| Color | Gray/Metallic |
| Bore Range [Min] | 0.438 in |
| RPM | 6000 rpm |
| Coupling Type | Flange-to-Flange |
| Parallel Misalignment [Max] | 0.76 mm |
| Torque | 565 in lb |
| Coupling Size | UF100 |
| Bore Range [Max] | 0.875 in |
| Material | Steel |
| Overall Length | 4.9 in |
| Outside Dia. | 2.31 in |
| Weight | 2.1 LB |
| EAN or UPC | 685144139382 |

