- Uniflex Coupling
- 2 3/4" O.D.
- Flange-to-Flange
- 5.840" Long
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- For flange-to-flange mounting
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Bore Range [Max] | 1.625 in |
| Coupling Size | UF125 |
| Coupling Type | Flange-to-Flange |
| Outside Dia. | 2.75 in |
| Color | Gray/Metallic |
| Overall Length | 5.84 in |
| Torque | 755 in lb |
| RPM | 6000 rpm |
| Material | Steel |
| Parallel Misalignment [Max] | 1.12 mm |
| Bore Range [Min] | 0.625 in |
| Weight | 3.2 LB |
| EAN or UPC | 685144139429 |

