- Uniflex Coupling
- 3 1/4" O.D.
- Flange-to-Flange
- 6.530" Long
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- For flange-to-flange mounting
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Bore Range [Max] | 1.875 in |
| Bore Range [Min] | 0.625 in |
| Parallel Misalignment [Max] | 0.89 mm |
| Outside Dia. | 3.25 in |
| Torque | 1260 in lb |
| Coupling Type | Flange-to-Flange |
| Overall Length | 6.53 in |
| Coupling Size | UF137 |
| Material | Steel |
| RPM | 6000 rpm |
| Color | Gray/Metallic |
| Weight | 4.91 LB |
| EAN or UPC | 685144139467 |

