- Uniflex Coupling
- 3 3/4" O.D.
- Flange-to-Flange
- 7.660" Long
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- For flange-to-flange mounting
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Color | Gray/Metallic |
| Coupling Type | Flange-to-Flange |
| Bore Range [Max] | 2.125 in |
| Torque | 1890 in lb |
| Overall Length | 7.66 in |
| Material | Steel |
| Bore Range [Min] | 0.75 in |
| Parallel Misalignment [Max] | 1.04 in |
| Coupling Size | UF150 |
| RPM | 3000 rpm |
| Outside Dia. | 3.75 in |
| Weight | 8.0 LB |
| EAN or UPC | 685144139528 |

