- Uniflex Coupling
- 2.8700" O.D.
- Flange-to-Flange
- 4.840" Long
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- For flange-to-flange mounting
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Outside Dia. | 2.87 in |
| Coupling Size | UF87 |
| Torque | 346 in lb |
| Coupling Type | Flange-to-Flange |
| Material | Steel |
| Overall Length | 4.84 in |
| Bore Range [Max] | 1.375 in |
| Color | Gray/Metallic |
| RPM | 10000 rpm |
| Bore Range [Min] | 0.438 in |
| Parallel Misalignment [Max] | 0.89 mm |
| Weight | 1.6 LB |
| EAN or UPC | 685144139344 |

