- Flange-to-Shaft Coupling Type
- 1/2 in Bore Diameter
- 2.11 in Outside Diameter
- UFH100R Coupling Size
| Rated Power @ 100 rpm | 0.9 hp |
| Torque | 565 in lb |
| Flange Diameter | 3.25 in |
| Spider Outside Diameter | 0.56 in |
| Hub Type | Regular |
| Material | Steel |
| Spider Inside Diameter | 0.313 in |
| Bore Range [Min] | 0.438 in |
| RPM [Max] | 6000 rpm |
| Color | Gray/Metallic |
| Bore Range [Max] | 1 in |
| Coupling Type | Flange-to-Shaft |
| Length Through Bore | 1.29 in |
| Set Screw Size | 1/4-20 |
| Overall Length | 3.14 in |
| Bore Dia. [Min] | 0.4380 in |
| Temperature Range [Max] | 250 °F |
| Set Screw | 1/4-20 |
| RPM | 6000 rpm |
| Temperature Range [Min] | -40 °F |
| Wind-Up Angle @ Maximum Torque | 3 ° |
| Outside Dia. | 2.11 in |
| Coupling Size | UFH100R |
| No. of Jaws | 3 |
| Bore Dia. [Max] | 1 in |
| Nominal Size | 1/2 in |
| Bolt Size | 1 |
| Parallel Misalignment [Max] | 0.03 in |
| Wind-Up Angle @ Nominal Torque | 1.03 ° |
| Axial Misalignment | 0.04 in |
| Keyway Size | 1/8 x 1/16 |
| Bore Type | Finished Bore |
| Weight | 2.8 LB |
| EAN or UPC | 685144138842 |

