- Uniflex Coupling
- 2.1700" O.D.
- Flange-to-Shaft
- 2.820" Long
- 3/4" Bore
| Nominal Size | 3/4 in |
| Bore Dia. [Min] | 0.63 in, 15.88 mm |
| Outside Diameter | 2.17 in, 55.12 mm |
| Flange Diameter | 3.68 in, 93.47 mm |
| Wind-Up Angle @ Nominal Torque | 1.22 Degree |
| Type | Flange-to-Shaft |
| RPM | 6000 rpm |
| Bore Type | Finished Bore |
| Color | Gray/Metallic |
| Coupling Type | Flange-to-Shaft |
| Bore Depth | 1.1 in, 27.94 mm |
| Set Screw Size | 3/8-16 |
| Parallel Misalignment [Max] | 0.76 mm |
| Spider Outside Diameter | 0.62 in |
| Keyway Size | 3/16 x 3/32 in |
| Material | Steel |
| Hub Style | Short |
| Length Through Bore | 1.1 in |
| HP Rating @ 100 rpm | 1.21 hp |
| Axial Misalignment | 0.02 in, 0.51 mm |
| Speed | 6000 rpm |
| Size | UFH125S |
| Outside Dia. | 2.17 in |
| Bore Range [Max] | 1.25 in |
| Overall Length | 2.82 in |
| Weight | 3 lb |
| Torque | 755 in lb |
| Temperature | -40 to 250 °F |
| Wind-Up Angle @ Maximum Torque | 3 Degree |
| Bore Dia. [Max] | 1.25 in, 32 mm |
| Set Screw | 3/8-16 |
| Thread | 5/16-18 |
| Bore Size | 3/4 in |
| No. of Jaws | 3 |
| Bore Range [Min] | 0.625 in |
| Coupling Size | UFH125S |
| Bolt Grade | 1 |
| Total Cubic Inches | 38.19 in3 |
| Weight | 3.0 LB |
| EAN or UPC | 685144139030 |

