- Flange-to-Shaft Coupling Type
- 1 in Bore Diameter
- 2.54 in Outside Diameter
- UFH137S Coupling Size
| Spider Outside Diameter | 0.69 in |
| Flange Diameter | 4.38 in |
| RPM | 6000 rpm |
| Wind-Up Angle @ Maximum Torque | 3 ° |
| Hub Type | Short |
| Set Screw Size | 3/8-16 |
| Material | Steel |
| Bore Dia. [Min] | 5/8 in |
| Bore Dia. [Max] | 1 3/8 in |
| Keyway Size | 1/4 x 1/8 |
| Set Screw | 3/8-16 |
| Axial Misalignment | 0.02 in |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 6000 rpm |
| Bore Type | Finished Bore |
| No. of Jaws | 3 |
| Nominal Size | 1 in |
| Temperature Range [Max] | 250 °F |
| Color | Gray/Metallic |
| Length Through Bore | 1.02 in |
| Rated Power @ 100 rpm | 2 1/50 hp |
| Torque | 1260 in lb |
| Coupling Type | Flange-to-Shaft |
| Bolt Size | 1 |
| Outside Dia. | 2.54 in |
| Spider Inside Diameter | 0.375 in |
| Bore Range [Min] | 0.625 in |
| Bore Range [Max] | 1.375 in |
| Coupling Size | UFH137S |
| Parallel Misalignment [Max] | 0.35 in |
| Overall Length | 3.46 in |
| Wind-Up Angle @ Nominal Torque | 1.35 ° |
| Weight | 4.5 LB |
| EAN or UPC | 685144139115 |

