- U75S CPLG 3/8X3/8 N/KW W/SS
applications
- Textile equipment
- Conveyors
- Machine tools
- Centrifugal pumps
- Blowers
- Wind tunnels
- Steering mechanisms
features
- For flange-to-shaft configurations
- Flexibility compensates for high degrees of shaft misalignment
- Easy to install
- No lubrication required
- No wear parts
- Compact design
- Unaffected by oil, grease, dirt, and most industrial chemicals
| Bore Dia. Tolerance Minus | 0 in |
| Length Through Bore | 0.84 in |
| Set Screw Location | Other |
| Nominal Size | 3/8 in |
| Keyway Size | No Keyway |
| Bore Dia. Tolerance Plus | 0.001 in |
| Parallel Misalignment | 0.019 in |
| Smaller Bore Size | 3/8 in |
| Color | Gray/Metallic |
| Outside Dia. | 1.42 in |
| Coupling Type | Flange-to-Shaft |
| RPM | 1800 rpm |
| Torque | 175 in lb |
| Larger Bore Size | 3/8 in |
| RPM [Max] | 20000 rpm |
| HP @ RPM | 0.28 hp @ 100 rpm |
| Overall Length | 2.58 in, 2.72 in |
| Bore Dia. [Min] | 3/8 in |
| Bore Dia. [Max] | 3/8 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Wind-Up Angle @ Maximum Torque | 1.12 ° |
| Coupling Size | UFH75R |
| Set Screw | Yes |
| Torque Rating | 175 in lb |
| Angular Misalignment | 3 degrees |
| Weight | 0.45 LB |
| EAN or UPC | 685144138590 |

