- Uniflex Coupling
- 1.4200" O.D.
- Flange-to-Shaft
- 2.580" Long
- 5/8" Bore
| Flange Diameter | 2.5 in, 63.5 mm |
| Overall Length | 2.58 in, 65.53 mm |
| Material | Steel |
| Keyway Size | 3/16 x 3/32 in |
| Axial Misalignment | 0.04 in, 1.02 mm |
| Key Way Size | 3/16 x 3/32 in |
| Bore Type | Finished Bore |
| Torque | 175 in lb |
| Set Screw Size | 1/4-20 |
| Bore Size | 5/8 in |
| Bore Dia. [Max] | 0.75 in, 19 mm |
| Color | Gray/Metallic |
| Bore Dia. [Min] | 0.38 in, 9.53 mm |
| Weight | 1.0 LB |
| EAN or UPC | 685144138620 |

