- 20 fl oz Net Fill
- Trigger Container Type
- Amber Color
description
- The greaseless lubricant that penetrates quickly, displaces moisture, and will not attract dust or dirt
applications
- Cables | Circuit Breakers | Electric Motors | Electronic Connectors | Molds | Nuts and Bolts | Locks | Power Tools | Hinges | Sliding Mechanisms | Ignition Systems | Switch Gears | Relays
features
- Provides a dry, thin, lubricating film
- Resists oil, dust, and dirt build-up
- Ideal for delicate mechanisms
- Removes carbon build-up from surfaces
- Displaces moisture
- Safe on paint, fabric, and most plastics
- Used world-wide in aviation
- Loosens rusted or frozen parts
- VOC compliant in all 50 states
| Flashpoint | 174.2 ⁰F Tag Closed Cup (Dispensed Liquid) |
| Propellant | Carbon Dioxide |
| Net Fill | 20 fl oz, 591 mL |
| Container Type | Trigger |
| Base Oil | Petroleum |
| Partition Coefficient | <1 |
| Freezing Point | <-58 ⁰F |
| Flash Point | 174.2 °F Tag Closed Cup (Dispensed Liquid) |
| Water Solubility | Not Soluble |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant |
| Contains | Petroleum |
| Specifications | Bombardier (Canadair) Ford Motor Co. NSF International, H2 (Aerosol) NSF International, H2 (Bulk) |
| Lubricant Type | Multi-Purpose |
| Appearance | Liquid |
| Temperature Range [Max] | 350 ⁰F |
| Viscosity | <3.8 cSt @ 77 °F |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Vapor Pressure | <0.05 mmHg @ 68 °F |
| Percent Volatile | 95 - 96% |
| Temperature Range [Min] | -60 ⁰F |
| Shelf Life | 10 Years |
| Vapor Density | > 1 (Air = 1) |
| Lower Flammability Limit | 0.6% |
| VOC Content | 0.4% |
| Density | 0.79 - 0.81 @ 20°C (relative) |
| Plastic Safe | Safe on most plastics |
| Evaporation Rate | < 0.1 (BuAc = 1) |
| Odor | Characteristic |
| Flammability | Aerosol: Flammable Gas |
| Upper Flammability Limit | 7% |
| Auto-Ignition Temperature | > 442.4 ⁰F |
| Dielectric Strength | 32 kV |
| Container Size | 20 fl oz, 591 ml |
| Color | Amber |
| Application | Cables, Circuit Breakers, Electric Motors, Electronic Connectors, Molds, Nuts and Bolts, Locks, Power Tools, Hinges, Sliding Mechanisms, Ignition Systems, Switch Gears, Relays |
| Melting Temperature | <-58 °F |
| Boiling Point | 415.4 ⁰F |
| Weight | 1.25 LB |
| EAN or UPC | 78827001227 |

