- 14 wt oz Container Size
- Aerosol Container Type
- Clear Color
- Ether-Like Odor
description
- The non-flammable, fast-evaporating contact cleaner for electronic parts
applications
- Printed Circuits | Calculators | Computers | Digital Equipment | Electronic Ignitions | Navigation Equipment | Switches and Relays | Radars & Radios
features
- Non-Flammable and Non-Conductive
- Fast Evaporating, No residue
- Quick Penetration
- Ideal for electrical/electronic fine parts
- Removes light greases, oils, dirt, and organic soils
- Safe on plastics
- No ozone depletion potential
- Conforms to CARB, OTC, and LADCO
| Propellant | HFO-1234ze, Carbon Dioxide |
| Partition Coefficient | <1 |
| Flammability | No Ignition/Gas Flammability |
| Density | 11.56 |
| Boiling Point | 118.4 °F |
| Percent Volatile | 100% |
| Specifications | NSF International, K2 Ford Motor Co. |
| VOC Content | 44.5% |
| Color | Clear |
| Viscosity | < 3 cSt at 77 °F |
| Container Size | 14 wt oz, 397 g, 301 ml |
| Physical State | Aerosol, Compressed Gas |
| Application | Printed Circuits, Calculators, Computers, Digital Equipment, Electronic Ignitions, Navigation Equipment, Switches and Relays, Radars & Radios |
| Vapor Pressure | 3103 mm Hg at 68 degrees F |
| Auto-Ignition Temperature | > 482 °F |
| Odor | Ether-Like |
| Flash Point | Non-Conductive |
| Evaporation Rate | < 1 (Ethyl Ether = 1) |
| Dielectric Strength | 39.2 kV |
| Vapor Density | >1 |
| Shelf Life | 5 Years |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Type | Contact Cleaner |
| Net Fill | 14 wt oz, 397 g, 301 mL |
| Ozone Depletion Potential | No |
| Container Type | Aerosol |
| Specific Gravity | 1.38 - 1.4 at 77 °F (Water=1) |
| Weight | 1.17 LB |
| EAN or UPC | 78827004167 |
-
No Air Shipping


