- 11 wt oz Net Fill
- Aerosol Container Type
- Brown Color
description
- The high performance lubricant specially formulated with PTFE for maximum friction reduction.
applications
- Bearings & Valves | Cables & Linkages | Dies, Bits & Fasteners | Engines & Electric Motors | Hoists, Lifts & Draglines | Metal Parts & Hand Tools | Parts in Storage | Production & Transportation Equipment | Pulleys and rollers | Slides and tracks
features
- Does not contain silicone
- Safe to use on most surfaces
- Flash point of 175°F (79°C)
- Penetrates and protects metal against rust and corrosion
- Ideal for both regular and extreme conditions
- High performance lubricant with PTFE additives
- Extends equipment life
- Nonfood Compounds Program Listed Category Code: H2 Registration #128980 (Aerosol)
- #128981 (Bulk)
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Temperature Range [Max] | 300 ⁰F |
| Lower Flammability Limit | 0.6% |
| Application | Bearings & Valves, Cables & Linkages, Dies, Bits & Fasteners, Engines & Electric Motors, Hoists, Lifts & Draglines, Metal Parts & Hand Tools, Parts in Storage, Production & Transportation Equipment, Pulleys and rollers, Slides and tracks |
| Shelf Life | 5 Years |
| Color | Brown |
| Specifications | NSF International, H2 (Aerosol) NSF International, H2 (Bulk) |
| Vapor Pressure | <0.05 mmHg @ 68 °F |
| Flammability | Lower: 0.6%, Upper: 7% |
| Net Fill | 11 wt oz, 312 g, 358 mL |
| Temperature Range [Min] | -60 ⁰F |
| Contains | Petroleum, PTFE |
| Percent Volatile | Aerosol: Gas, Bulk: Liquid |
| Base Oil | Petroleum |
| Specific Gravity | 0.85 - 0.87 @ 68 ⁰F |
| Boiling Point | 383 ⁰F |
| Upper Flammability Limit | 0.6% |
| Evaporation Rate | < 0.1 BuAc |
| Use For | Corrosion Resistant, Moisture Resistant, NSF H-2, Penetrant, Sliding Surfaces |
| Container Size | 11 wt oz, 312 g, 358 ml |
| Lubricant Type | Multi-Purpose |
| Flash Point | 174.2 °F Tag Closed Cup - (Dispensed Liquid) |
| Viscosity | <7 cSt @ 77 °F |
| Propellant | Carbon Dioxide |
| Vapor Density | 4.7 (Air=1) |
| Partition Coefficient | <1 |
| Odor | Mild, Sweet |
| Flashpoint | 174.2 ⁰F Tag Closed Cup (Dispensed Liquid) |
| Appearance | Liquid |
| VOC Content | Aerosol: 2.9%, Bulk: 3% |
| Water Solubility | <4% |
| Lubricant | Petroleum Oil |
| Container Type | Aerosol |
| Auto-Ignition Temperature | > 442.4 ⁰F |
| Weight | 1.0 LB |
| EAN or UPC | 78827006161 |
-
No Air Shipping


