- Aerosol Container
- Colorless to Light Yellow Color
- Strong Odor
- 20 wt oz Net Fill
description
- The nonflammable, non-chlorinated degreaser excellent for removing greases and oils.
applications
- Air Compressors | Bearings | Cables | Chains | Forklifts | Gears | Heavy Equipment | Power Tools
features
- Heavy-duty action removes oil, grease, wax, dirt, moisture, tar, and other contaminants
- Heavy-duty performance
- Power blast spray
- Removes oil, grease, dirt and tar
- Non-flammable, and non-conductive
- Does not contain chlorinated solvents
- Fast evaporating
- No rinsing, no residue
- Safe on most metals
| Odor | Strong |
| Vapor Pressure | 134 mmHg @ 77 °F |
| Shelf Life | 5 Years |
| Application | Multi-Purpose, Machinery |
| Lower Flammability Limit | 3.8 % |
| Evaporation Rate | 4.7 |
| Upper Flammability Limit | 9.5 % |
| Percent Volatile | 100 % |
| VOC Content | 96.5 % Per US State and Federal Consumer Product Regulations |
| Container Size | 20 oz |
| Propellant | Carbon Dioxide |
| Freezing Point | -166 °F (Estimated Based on nPB) |
| Flash Point | N/A |
| Vapor Density | 4.24 (Estimated Based on nPB) |
| Physical State | Gas/Aerosol |
| Net Fill | 20 wt oz, 567 g, 441 mL |
| Plastic Safe | No |
| Auto-Ignition Temperature | Greater Than 914 °F (Estimated Based on nPB) |
| Type | Degreaser |
| Boiling Point | 158 °F |
| Container Type | Aerosol |
| Color | Colorless To Light Yellow |
| Specific Gravity | 1.34 to 1.36 |
| Weight | 1.6 LB |
-
No Air Shipping


