- Aerosol Container
- Clear, Colorless
- Characteristic Odor
- 11 wt oz Net Fill
description
- The high flash point contact cleaner with superior penetrating action for cleaning precision parts
applications
- Coin Counters & Chutes | Connectors | Contacts | Fluid Systems | Office Equipment | Relays and Controls | Semiconductor Assemblies | Switches | Telephone Equipment | Printed Circuits
features
- Superior Wetting and Penetrating Action
- Controlled Evaporation
- Flash Point 140°F (60°C)
- Non-Conductive and Leaves no Residue
- Safe to use on most surfaces
- Inverta Spray Valve
| Dielectric Strength | 15.14 kV (ASTM D-877) |
| Evaporation Rate | < 0.1 BuAc |
| VOC Content | 0% |
| Partition Coefficient | >1 |
| Lower Flammability Limit | 0.6% |
| Surface Tension | 25.9 Dynes/cm at 77 °F |
| Flash Point | Greater Than 158 °F Tag Closed Cup |
| Plastic Safe | Yes, Safe on most plastics |
| Container Size | 11 wt oz, 312 g, 389 ml |
| Type | Contact Cleaner |
| Application | Coin Counters & Chutes, Connectors, Contacts, Fluid Systems, Office Equipment, Relays and Controls, Semiconductor Assemblies, Switches, Telephone Equipment, Printed Circuits |
| Upper Flammability Limit | 20.4% |
| Flammability | Lower: 1.2% Upper: 13.1% |
| Net Fill | 11 wt oz, 312 g, 389 mL |
| Boiling Point | 383 ⁰F |
| Auto-Ignition Temperature | >381.2 ⁰F |
| Heat of Combustion | > 30 kJ/g |
| Specific Gravity | 0.78 - 0.81 at 68 °F (Water=1) |
| Vapor Density | 6.1 (Air = 1) |
| Shelf Life | 5 Years |
| Propellant | Carbon Dioxide |
| Residue | None |
| Specifications | Ford Motor Co. |
| Physical State | Gas |
| Odor | Characteristic |
| Color | Clear, Colorless |
| Percent Volatile | 100% |
| Viscosity | <3 mm2/s |
| Container Type | Aerosol |
| Vapor Pressure | <0.1 mmHg @ 68 °F |
| Water Solubility | Not Soluble in Water |
| Weight | 0.5 LB |
| EAN or UPC | 78827009162 |
| NSN Number | 6850-01-418-1704 |
-
No Air Shipping


