LPS
01020
19 wt oz Aerosol Clear Sweet, Spice Odor Heavy-Duty Degreaser
Item #102100592
-
No Air Shipping
- 19 wt oz Container Size
- Aerosol Container Type
- Clear, Colorless Color
- Sweet, Spice Odor
description
- Fast-acting, non-flammable, heavy-duty solvent for degreasing all metal parts, equipment, and surfaces.
applications
- Air Compressors | Air Conditioning Compressors | Appliances | Bearings | Cables | Chains | Clutches | Coils | Controls | Conveyors | Engines | Forklifts | Gauges | Gear Drives | Gears | Handtrucks | Heavy Equipment | Pneumatic Hand Tools | Pulleys | Springs | Starters | Welding Instruments
features
- Removes oil, grease, wax, dirt, moisture, tar and other contaminants
- Non-flammable
- Fast evaporating
- Quick penetration
- Non-conductive
- No rinsing
- No residue
| Vapor Density | 4.5 |
| Auto-Ignition Temperature | > 788 ⁰F |
| Odor | Sweet, Spice |
| Propellant | Carbon Dioxide (Aerosol) |
| Upper Flammability Limit | 8% |
| Evaporation Rate | 0.3 (Ethyl Ether = 1) |
| Net Fill | 19 wt oz, 539 g, 376 mL |
| Application | Air Compressors, Air Conditioning Compressors, Appliances, Bearings, Cables, Chains, Clutches, Coils, Controls, Conveyors, Engines, Forklifts, Gauges, Gear Drives, Gears, Handtrucks, Heavy Equipment, Pneumatic Hand Tools, Pulleys, Springs, Starters, Welding Instruments |
| Partition Coefficient | 2.4 |
| Color | Clear, Colorless |
| Shelf Life | 5 Years |
| Flash Point | N/A |
| Type | Degreaser |
| Boiling Point | 188.6 ⁰F |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Vapor Pressure | 58 mmHg @ 68 °F |
| Specific Gravity | 1.41 - 1.47 at 68 °F |
| Water Solubility | 0.1% |
| Specifications | NSF International, K1 (Aerosol) NSF International, K1 (Non Aerosol) |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Container Type | Aerosol |
| Viscosity | 0.53 cP @ 77 °F |
| Residue | None |
| VOC Content | Aerosol: 97.8%, Bulk: 100% |
| Percent Volatile | 100% |
| Dielectric Strength | 30 KV |
| Flammability | Lower (%) 8%, Upper (%) 10.5% |
| Lower Flammability Limit | 8% |
| Container Size | 19 wt oz, 539 g, 376 ml |
| Weight | 1.4 LB |
| EAN or UPC | 78827010205 |
-
No Air Shipping

