- 16 fl oz Container Size
- Bottle Container Type
description
- A water-based cutting fluid that does not contain sulfur, chlorine, or chlorinated solvents.
applications
- Boring | Broaching | Drawing | Drilling | Engraving | Facing | Grinding | Finishing | Stamping | Tapping | Threading | Turning | Milling | Sawing
features
- Corrosion inhibitors prevent flash rusting
- Safe on all metals, except magnesium
- Does not contain sulfur, chlorine, or oils
- Non-hazardous
- Non-flammable
- Excellent in applications where cooling of the tool is desired
- Water-based formula
- Provides fine finishes
| Odor | Cinnamon |
| Partition Coefficient | <1 |
| Evaporation Rate | 1 (Water = 1) |
| Physical State | Liquid |
| Auto-Ignition Temperature | > 33.8 ⁰F |
| VOC Content | 0% CARB |
| Net Fill | 16 fl oz, 473 mL |
| Container Size | 16 fl oz, 473 ml |
| Series | AquaCut |
| Percent Volatile | 95% |
| Vapor Density | ~0.6 |
| Vapor Pressure | 18 mmHg @ 68 °F |
| Specific Gravity | 0.99 - 1.01 @ 68 ⁰F |
| Color | Blue Green |
| Shelf Life | 3 Years |
| Container Type | Bottle |
| Flash Point | N/A |
| Boiling Point | 212 ⁰F |
| Weight | 1.25 LB |
| EAN or UPC | 78827012162 |

