- 55 gal Drum
- Safe On All Metals Except Magnesium
- Water-Based Formula
description
- Tapmatic® AquaCut Cutting Fluid does not contain any sulfur, chlorine or chlorinated solvents
- contains corrosion inhibitors to prevent flash rustings
- will not stain metal
- will not contaminate coolants.
applications
- Drawing
- Drilling
- Finishing
- Grinding
- Milling
- Boring
- Broaching
- Engraving
- Facing
features
- Water-based formula
- Nonflammable
- Non-hazardous
- Does not contain sulfur, chlorine or oils
- Short-term corrosion protection
- Excellent cooling capability
- Fine finish
- Non-toxic: Will not cause adverse health effects
- All metals, except magnesium
- High speed
- Low pressure
| Container Type | Drum |
| Flash Point | N/A |
| Container Size | 55 gal |
| Weight | 490.0 LB |
| EAN or UPC | 78827012551 |

