- 11 wt oz Net Fill
- Aerosol Container Type
- Clear, Colorless
description
- A lubricant and penetrating oil that minimizes friction to provide protection against wear and corrosion
applications
- Castors | Chains | Channels | Conveyors | Filling Equipment | Food Racks | Food Service Carts | Slicers
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Versatile lubricant eliminates sticking, binding, and squeaking
- Oily film penetrates to loosen frozen nuts and bolts
- Colorless formula will not stain product or equipment
- Safe on all metal surfaces
- Metal and X-ray detectable packaging
| Flammability | Lower: 0.6%, Upper: 7% |
| Specific Gravity | 0.81 - 0.83 at 68 °F |
| Vapor Pressure | <0.05 mmHg @ 68 °F |
| Lower Flammability Limit | 0.6% |
| Upper Flammability Limit | 7% |
| Evaporation Rate | < 0.1 BuAc |
| Shelf Life | 5 Years |
| Flash Point | > 158.0 °F Tag Closed Cup |
| Temperature Range [Max] | 385 ⁰F |
| Physical State | Clear Liquid |
| Vapor Density | 4.7 |
| Percent Volatile | 60% |
| Viscosity | 130 - 160 cP @ 77 °F |
| Density | 6.77 lb/gal |
| Specifications | NSF International, H1 Meets FDA Regulation 21 C.F.R. 178.3570 for incidental food contact Halal Product Certified #HP-5543-CH |
| Boiling Point | >435.2 ⁰F |
| Base Oil | Petroleum |
| Net Fill | 11 wt oz, 312 g, 376 mL |
| Partition Coefficient | <1 |
| Auto-Ignition Temperature | > 442.4 ⁰F |
| Temperature Range [Min] | 0 ⁰F |
| VOC Content | 0% |
| Odor | Slight Petroleum Odor |
| Container Type | Aerosol |
| Application | Castors, Chains, Channels, Conveyors, Filling Equipment, Food Racks, Food Service Carts, Slicers |
| Container Size | 11 wt oz, 312 g, 376 ml |
| USDA/FDA | NSF H1 certified #129000 for use in meat and poultry plants, All ingredients are GRAS per 21 CFR 178.3570 |
| Color | Clear, Colorless |
| Propellant | Carbon Dioxide |
| NAFTA Qualified | NAFTA Qualified |
| Mineral Oil | Mineral Oil |
| Water Solubility | Non-Soluble |
| Weight | 1.0 LB |
| EAN or UPC | 78827013169 |
-
No Air Shipping -
HACCP Friendly



