- Trigger Container
- Clear Water-White Color
- Orange Odor
- 20 fl oz Net Fill
description
- The orange degreaser that solves the toughest cleaning problems
applications
- Air Compressors | Alternators | Bearings | Chains & Cable Connections | Cranes | Engines | Fork Lifts | Gears | Heavy Equipment | Power and Air Tools | Printing Presses | Pulleys
features
- High performance industrial degreaser that works on contact
- Ideal for removing grease, tars, and oils
- Fast acting, deep penetration
- Controlled evaporation
- Flash point above 100°F (38°C)
- Low residue
- Safe on all metals and most plastics
| Viscosity | <3 cSt |
| Physical State | Gas, Aerosol - Liquid, Bulk |
| Water Solubility | <15% |
| Boiling Point | >302 ⁰F |
| Specific Gravity | 0.82 - 0.86 @ 68 ⁰F |
| Container Size | 20 fl oz, 591 ml |
| Evaporation Rate | 0.2 (BuAc = 1) |
| Shelf Life | 10 Years |
| Container Type | Trigger |
| Flash Point | 104.0 °F Tag Closed Cup (Dispensed Liquid) |
| Vapor Pressure | <5 mmHg @ 68 °F |
| Partition Coefficient | <1 |
| Flammability | Lower (%) 0.7%, Upper (%) 6% |
| Percent Volatile | 100% |
| Plastic Safe | Safe on most plastics |
| Application | Air Compressors, Alternators, Bearings, Chains & Cable Connections, Cranes, Engines, Fork Lifts, Gears, Heavy Equipment, Power and Air Tools, Printing Presses, Pulleys |
| Vapor Density | > 1 (Air = 1) |
| Propellant | Petroleum Gases, Liquified |
| Net Fill | 20 fl oz, 591 mL |
| Specifications | NSF International, C1 (Aerosol) NSF International, C1 (Non-Aerosol) Pratt & Whitney Canada MMC 21530 |
| Odor | Orange |
| Upper Flammability Limit | 0.7% |
| Auto-Ignition Temperature | > 392 ⁰F |
| VOC Content | Aerosol: 97.2%, Bulk: 100% CARB |
| Lower Flammability Limit | 7.0000000000000001E-3 |
| Type | Degreaser |
| Color | Clear Water-White |
| Weight | 1.25 LB |
| EAN or UPC | 78827014227 |
-
Eco-Friendly


