- 13 wt oz Net Fill
- Aerosol Container Type
- White Color
description
- The silicone-rich, water-based formula that protects rubber and plastic parts.
applications
- Cables | Castors | Moving Plastic Parts | O-Rings | Plastic Gears | Plastic Rollers | Rubber Bushings | Rubber Mountings | Seals | Sprockets | Valves
features
- Water-based, silicone rich formula that lubricates and protects rubber, plastic and metal parts
- Does not contain chlorinated solvents
- Provides excellent lubricity
- Ideal for surfaces like elastomers and plastics where petroleum based lubricants are unsuitable
- Eliminates sticking, binding, squeaking
- Forms a clear, dry film upon extended drying
- Colorless and odorless
compliances
- 0
| Use For | Plastic Safe, Sliding Surfaces |
| Density | 7.82 |
| Flash Point | Aerosol: 142.0 °F Tag Closed Cup, Bulk: 143.60 °F Tag Closed Cup |
| Odor | Mild |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Application | Cables, Castors, Moving Plastic Parts, O-Rings, Plastic Gears, Plastic Rollers, Rubber Bushings, Rubber Mountings, Seals, Sprockets, Valves |
| Propellant | Aerosol: Propane/Isobutane Blend |
| Lower Flammability Limit | 1.2999999999999999E-2 |
| Upper Flammability Limit | 1.3% |
| Container Type | Aerosol |
| Lubricant | Silicone |
| Specific Gravity | 0.92 - 0.94 |
| Appearance | Liquid |
| pH Value | 9.1 |
| Evaporation Rate | <1 BuAc |
| Flammability | Aerosol: Flammable Gas |
| Color | White |
| Percent Volatile | Aerosol: Gas, Bulk: Liquid |
| Contains | Silicone, Solvent |
| Plastic Safe | Yes, Safe on most plastics |
| Specifications | NSF International, H1 (Aerosol) NSF International, H1 (Bulk) |
| Temperature Range [Max] | 392 °F |
| Lubricant Type | Multi-Purpose |
| Vapor Density | Aerosol: Greater Than 1, Bulk: 6 |
| Auto-Ignition Temperature | > 572 ⁰F |
| Shelf Life | 3 Years |
| Vapor Pressure | 17.5 mmHg @ 68 °F |
| Viscosity | 2000 - 12000 cP @ 77 °F |
| Net Fill | 13 wt oz, 369 g, 439 mL |
| Container Size | 13 wt oz, 369 g, 439 ml |
| Flashpoint | Aerosol: 142 ⁰F Tag Closed Cup, Bulk: 143.6 ⁰F Tag Closed Cup |
| Temperature Range [Min] | -40 °F |
| VOC Content | 20% |
| Partition Coefficient | <1 |
| Boiling Point | 212 ⁰F |
| Weight | 0.95 LB |
| EAN or UPC | 78827015163 |
-
No Air Shipping -
HACCP Friendly



