- 11 wt oz Net Fill
- Aerosol Container Type
- Colorless Color
description
- The dry film, silicone lubricant for rubber, plastic, and metal parts
applications
- Compression Molding | Conveyors | Doors | Injection Molding | Plastic Gears | Rubber Components | Slides | Sliding Wood Surfaces | Windows
features
- Ultra dry film reduces sticking of sliding parts
- Excellent for high temperature applications up to 500°F (260°C)
- Colorless, thin film
- Excellent for releasing molded parts
- Provides excellent lubrication
- Does not contain chlorinated solvents
| Propellant | HFC-152a |
| Net Fill | 11 wt oz, 312 g, 373 mL |
| Color | Colorless |
| Temperature Range [Max] | 500 ⁰F |
| Container Size | 11 wt oz, 312 g, 373 ml |
| Odor | Isohexane |
| Evaporation Rate | < 1 (Ethyl Ether = 1) |
| Application | Compression Molding, Conveyors, Doors, Injection Molding, Plastic Gears, Rubber Components, Slides, Sliding Wood Surfaces, Windows |
| VOC Content | 0.41 |
| Container Type | Aerosol |
| Flash Point | < 1.4 °F Tag Closed Cup |
| Shelf Life | 5 Years |
| Specific Gravity | 0.75 |
| Percent Volatile | Aerosol: Gas |
| Density | 6.23 |
| Vapor Pressure | 55 psig @ 77 °F |
| Flashpoint | <1.4 ⁰F Tag Closed Cup |
| Vapor Density | ~3 (Air = 1) |
| Viscosity | <14 cSt @ 77 °F |
| Partition Coefficient | >1 |
| Physical State | Aerosol, Gas |
| Weight | 1.17 LB |
| EAN or UPC | 78827016160 |
-
No Air Shipping


