- 10 wt oz Net Fill
- Aerosol Container Type
- Clear, Colorless Color
description
- The non-staining lubricant designed especially for the food industry for use as an anti-stick agent for chutes and slides
applications
- Castors | Chutes | Conveyors | Food Racks | Guards | Guide Rails | Plastic Gears | Pins | Rings | Rubber Mountings | Seals | Slides | Plastic Rollers
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Anti-stick agent for chutes and slides keeps packages moving
- Dry film will not attract dust or dirt
- Safe on all metals, plastics, and rubber parts
- Colorless formula will not stain packaging material or equipment
- Metal and X-ray detectable packaging
| Container Type | Aerosol |
| Container Size | 10 wt oz, 284 g, 454 ml |
| Net Fill | 10 wt oz, 284 g, 454 mL |
| Application | Castors, Chutes, Conveyors, Food Racks, Guards, Guide Rails, Plastic Gears, Pins, Rings, Rubber Mountings, Seals, Slides, Plastic Rollers |
| Evaporation Rate | < 1 BuAc |
| Flash Point | < 1.4 °F Tag Closed Cup |
| Propellant | Propane |
| VOC Content | 96.10% |
| Boiling Point | 141.8 ⁰F |
| Flammability | Lower- 1%, Upper- 6% |
| Color | Clear, Colorless |
| Odor | Mild, Ether-Like |
| Temperature Range [Max] | 500 ⁰F |
| Percent Volatile | 96% |
| Specific Gravity | 0.64 - 0.66 @ 68 ⁰F |
| Partition Coefficient | >1 |
| Lower Flammability Limit | 0.01 |
| Shelf Life | 5 Years |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Upper Flammability Limit | 0.06 |
| Viscosity | <14 cSt @ 77 °F |
| Flashpoint | <1.4 ⁰F Tag Closed Cup |
| Vapor Density | ~3 |
| Vapor Pressure | 352 mmHg @ 38°C |
| Specifications | NSF International, H1 (Aerosol) Meets FDA Regulation 21 C.F.R. 178.3570 for incidental food contact Halal Product Certified #HP-5543-CH |
| Physical State | Aerosol: Gas |
| NAFTA Qualified | NAFTA Qualified |
| Density | 5.55 lb/gal |
| Weight | 1.17 LB |
| EAN or UPC | 78827017167 |
-
No Air Shipping -
HACCP Friendly



