- Aerosol Container
- Colorless Color
- Characteristic Odor
- 15 wt oz Net Fill
description
- A solvent degreaser to remove or dissolve grease, grime, oil, and other oil-based contaminants from a variety of substrates including automotive or miscellaneous metallic parts
applications
- Air Compressors | Air Tools | Bearings | Chains & Cable Connections | Cranes | Engines | Forklifts | Machinery | Gears | Printing Presses | Pulleys
features
- Leaves no residue
- Fast evaporating
- No chlorinated solvents
- Ideal for degreasing metals
- safe on most plastics
- Power blast spray instantly removes oil, grease, wax, dirt, tar and other contaminants
- Fast-acting, heavy-duty solvent that degreases and cleans in a single operation
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Flammability | Lower(%) 1.5%, Upper(%) 9% |
| Container Type | Aerosol |
| Container Size | 15 wt oz, 425 g, 588 ml |
| Color | Colorless |
| Physical State | Gas, Aerosol Compressed Gas |
| Upper Flammability Limit | 9% |
| Flash Point | 21.2 °F Tag Closed Cup - Dispensed Liquid |
| Application | Air Compressors, Air Tools, Bearings, Chains & Cable Connections, Cranes, Engines, Forklifts, Machinery, Gears, Printing Presses, Pulleys |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Partition Coefficient | >1 |
| Vapor Density | 2.8 Estimated |
| VOC Content | Aerosol: 86.9 %, Bulk: 90% CARB |
| Odor | Characteristic |
| Shelf Life | 3 Years |
| Lower Flammability Limit | 1.4999999999999999E-2 |
| Specific Gravity | 0.65 - 0.68 @ 68 ⁰F |
| Percent Volatile | 100% |
| Viscosity | <3 cSt |
| Net Fill | 15 wt oz, 425 g, 588 mL |
| Propellant | Petroleum Gases, Liquified |
| Evaporation Rate | 1.6 (Water = 1) |
| Boiling Point | 140.9 ⁰F |
| Weight | 1.33 LB |
| EAN or UPC | 78827018201 |
-
No Air Shipping


