- 11 wt oz Net Fill
- Aerosol Container Type
- Clear Color
description
- Specially formulated with low surface tension for fast, penetrating action.
applications
- Bolts & nuts | Bearings | Chains | Corrode fasteners | Equipment disassembly | Hinges | Plumbing fixtures | Pulleys | Gears & cogs | Screws | Shafts
features
- Specially formulated with low surface tension for fast penetrating action
- Displaces moisture
- Loosens rust and corrosion to free frozen parts
- Inverta Spray Valve
- Compatible with most rubber and plastic surfaces
- Flash point of 175°F (79°C)
- Nonfood Compounds Program Listed Category Code: H2 Registration #059851 (aerosol)
- #059823 (bulk)
| Dielectric Strength | 32.8 kV |
| Propellant | CO2 |
| Vapor Pressure | <0.1 mmHg @ 68 °F |
| Specifications | NSF® International, H2 (Aerosol) NSF International, H2 (Bulk) A-A-50493D, Class B, Type I and II |
| Temperature Range [Min] | -55 ⁰F |
| Physical State | Liquid (Dispensed), Gas |
| Percent Volatile | 96-99% |
| Vapor Density | 4.7 |
| Specific Gravity | 0.79 - 0.81 at 68 °F |
| Boiling Point | 383 ⁰F |
| Container Size | 11 wt oz, 312 g, 382 ml |
| Temperature Range [Max] | 300 ⁰F |
| VOC Content | 0% |
| Container Type | Aerosol |
| Lubricant Type | Penetrating |
| Net Fill | 11 wt oz, 312 g, 382 mL |
| Surface Tension | 26.7 dynes/cm |
| Flash Point | 174.2 °F Tag Closed Cup |
| Odor | Vanilla |
| Partition Coefficient | >1 |
| Shelf Life | 5 Years |
| Application | Bolts & nuts, Bearings, Chains, Corrode fasteners, Equipment disassembly, Hinges, Plumbing fixtures, Pulleys, Gears & cogs, Screws, Shafts |
| Evaporation Rate | < 0.7 BuAc |
| Color | Clear |
| Weight | 1.0 LB |
| EAN or UPC | 78827019161 |
-
No Air Shipping -
HACCP Friendly



