- 1 gal Net Fill
- Bottle Container Type
- Clear Color
description
- Specially formulated with low surfaces tension for fast penetrating action.
applications
- Bolts & nuts | Bearings | Chains | Corrode fasteners | Equipment disassembly | Hinges | Plumbing fixtures | Pulleys | Gears & cogs | Screws | Shafts
features
- Specially formulated with low surface tension for fast penetrating action
- Displaces moisture
- Loosens rust and corrosion to free frozen parts
- Inverta Spray Valve
- Compatible with most rubber and plastic surfaces
- Flash point of 175°F (79°C)
- Nonfood Compounds Program Listed Category Code: H2 Registration #059851 (aerosol)
- #059823 (bulk)
compliances
- 0
| Flash Point | 174.2 °F Tag Closed Cup |
| Specifications | NSF® International, H2 (Aerosol) NSF International, H2 (Bulk) A-A-50493D, Class B, Type I and II |
| VOC Content | 0 % Per US State and Federal Consumer Product Regulations |
| Surface Tension | 26.7 dynes/cm |
| Lubricant Type | Penetrating |
| Partition Coefficient | Greater Than 1 |
| Odor | Vanilla |
| Dielectric Strength | 32.8 kV |
| Container Size | 1 gal |
| Container Type | Bottle |
| Boiling Point | 383 °F |
| Shelf Life | 10 Years |
| Percent Volatile | 96 % to 99 % |
| Physical State | Liquid (Dispensed), Gas |
| Net Fill | 1 gal, 3.78 L |
| Vapor Pressure | Less Than 0.1 mmHg @ 68 °F |
| Color | Clear |
| Application | Rusted and corroded parts |
| Temperature Range [Max] | 300 °F |
| Vapor Density | 4.7 |
| Temperature Range [Min] | 55 °F |
| Propellant | Carbon Dioxide |
| Evaporation Rate | Less Than 0.7 BuAc |
| Specific Gravity | 0.79 to 0.81 @ 68 °F |
| Weight | 7.25 LB |
| EAN or UPC | 78827019284 |
-
HACCP Friendly


