- 20 fl oz Net Fill
- Trigger Container Type
- Dark Green Color
description
- An all-purpose lubricant with an oily film, penetrates to loosen frozen parts and protects against corrosion.
applications
- Bearings | Cables & chains | Castings | Dies & molds | Metal parts & machinery | Forgings | Gears | Nuts & bolts | Pumps & pulleys | Springs | Saw blades | Ways & guides | Rollers & sliding mechanisms | Machined stock
features
- Excellent multi-purpose lubricant
- Loosens rusted or frozen parts
- Displaces moisture
- Protects against corrosion
- Provides a non-drying, long lasting, oily film
- High flash point of >160°F (71°C)
- Non-conductive
- Does not contain chlorinated solvents or silicones
compliances
- 0
| Partition Coefficient | <1 (n-octanol/water) |
| Temperature Range [Min] | -55 ⁰F |
| Dielectric Strength | >42 kV |
| Boiling Point | 417.2 ⁰F |
| Lower Flammability Limit | 0.6% |
| Appearance | Liquid |
| Water-Resistant | Yes |
| Propellant | Carbon Dioxide |
| Net Fill | 20 fl oz, 591 mL |
| VOC Content | 2.5000000000000001E-2 |
| Plastic Safe | Yes |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant |
| Upper Flammability Limit | 7% |
| Container Size | 20 fl oz, 591 ml |
| Residue | Yes |
| Container Type | Trigger |
| Water Solubility | <3% |
| Shelf Life | 10 Years |
| Percent Volatile | 70% |
| Density | 0.83 - 0.85 @20°C (relative) |
| Odor | Vanilla, Slight Petroleum Odor |
| Contains | Petroleum |
| Auto-Ignition Temperature | > 442.4 ⁰F |
| Specifications | NSF International, H2 (Aerosol) NSF International, H2 (Bulk) |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Lubricant Type | Multi-Purpose |
| Flammability | 0.6% - 7% |
| Viscosity | <7 cSt @ 77 °F |
| Base Oil | Petroleum |
| Vapor Density | 4.7 |
| Evaporation Rate | < 0.1 BuAc |
| Application | Bearings, Cables & chains, Castings, Dies & molds, Metal parts & machinery, Forgings, Gears, Nuts & bolts, Pumps & pulleys, Springs, Saw blades, Ways & guides, Rollers & sliding mechanisms, Machined stock |
| Color | Dark Green |
| Flash Point | 163.4 °F Tag Closed Cup |
| Lubricant | Petroleum Base |
| Specific Gravity | 0.83 - 0.85 @ 68 ⁰F |
| Surface Tension | 24.4 dynes/cm |
| Flashpoint | 163.4 ⁰F Tag Closed Cup |
| Heat of Combustion | > 30 kJ/g |
| Vapor Pressure | <0.05 mmHg @ 68 °F |
| Temperature Range [Max] | 300 ⁰F |
| Weight | 1.25 LB |
| EAN or UPC | 78827020228 |

