- Aerosol Container Type
- 13 wt oz Net Fill
- Opaque, Milky Color
applications
- Tampa Electric Co.
features
- Water-based formula that prevents weld spatter froms ticking to metal
- Biodegradable with non-toxic, non-flammable formula
- Contains no silicone
- Paint compatible
- Eliminates the need for chiseling, grinding, or brishing after welding
- Oversized E-Z Spray Nozzle
- ideal when wearing welding gloves
| VOC Content | 0 % |
| Container Size | 13 oz |
| Evaporation Rate | 1 (Water = 1) |
| Color | Opaque, Milky |
| Net Fill | 13 wt oz, 369 g, 369 mL |
| Container Type | Aerosol |
| Percent Volatile | 95 % to 97 % |
| Propellant | Nitrogen |
| Physical State | Liquid, Gas |
| Partition Coefficient | Less Than 1 |
| Boiling Point | 212 °F |
| Chlorinated Solvents | No |
| Shelf Life | 3 Years |
| Specific Gravity | 0.99 to 1.01 (Water = 1) |
| Flammability | Nonflammable |
| Density | 0.99 to 1.01 @ 68 °F (Water = 1) |
| Type | Anti-Spatter |
| Weight | 1.25 LB |
| EAN or UPC | 78827021164 |
-
No Air Shipping


