- 1 gal Net Fill
- Can Container Type
- Brown Color
description
- The strong, oily film multi-purpose lubricant, and penetrant with added corrosion protection
applications
- Bearings & valves | Cables & linkages | Hand tools | Add Dies, bits & fasteners | Slides & tracks | Productions & transportation equipment | Metal parts in storage | Pulleys & rollers | Engines & electric motors
features
- Strong, multi-purpose lubricant and penetrant with added corrosion protection
- Provides a non-drying, light, oily film
- Reduces wear caused by friction and corrosion
- Loosens rusted or frozen parts
- Provides superior corrosion protection of metal parts during shipment
- Protects metal parts during indoor storage up to one year
- Does not contain silicone
- Displaces moisture
- Safe to use on most plastics, rubbers and paint
| Percent Volatile | 92-95% |
| Application | Bearings & valves, Cables & linkages, Hand tools, Add Dies, bits & fasteners, Slides & tracks, Productions & transportation equipment, Metal parts in storage, Pulleys & rollers, Engines & electric motors |
| Odor | Slight Petroleum Odor, Cherry |
| Flash Point | 174.2 °F Tag Closed Cup (Dispensed Liquid) |
| Use For | Corrosion Resistant, Moisture Resistant |
| Freezing Point | <-58 ⁰F |
| Lubricant Type | Multi-Purpose |
| Boiling Point | 383 ⁰F @ 101kPa |
| Color | Brown |
| Net Fill | 1 gal, 3.78 L |
| Vapor Pressure | <0.05 mmHg @ 68 °F (Dispensed Liquid) |
| Lubricant | Petroleum Oil |
| VOC Content | 0% |
| Physical State | Aerosol: Gas, Bulk: Liquid |
| Flammability | 0.6 - 7.0% |
| Lower Flammability Limit | 0.6% |
| Flashpoint | 174.2 ⁰F Tag Closed Cup (Dispensed Liquid) |
| Appearance | Liquid |
| Evaporation Rate | <0.1 BuAc |
| Specifications | Caterpillar 1E4970 Ford Motor Co. MIL-PRF-16173E Grade 3 Class 1 (except 3.5, 3.6) NSF International, H2 (Aerosol) NSF International, H2 (Bulk) |
| Plastic Safe | Safe on most plastics |
| Temperature Range [Min] | -58 ⁰F |
| Dielectric Strength | 33kV |
| Temperature Range [Max] | 350 ⁰F |
| Auto-Ignition Temperature | >442.4 ⁰F |
| Propellant | CO2 |
| Shelf Life | 10 Years |
| Contains | Petroleum |
| Partition Coefficient | <1 |
| Vapor Density | 4.7 (Air=1) |
| Container Size | 1 gal, 3.78 L |
| Melting Temperature | <-58 °F |
| Specific Gravity | 0.82-0.86 @ 68 ⁰F |
| Upper Flammability Limit | 7% |
| Viscosity | <7 cSt @ 77 °F |
| Container Type | Can |
| Base Oil | Petroleum |
| Weight | 1.5 LB |
| EAN or UPC | 78827021287 |

