- Aerosol Container Type
- Clear, Colorless Color
- 10 wt oz Container Size
description
- NSF H1 rated, LPS® DETEX® Belt Dressing can be used anywhere within a food processing facility where incidental food contact may occur. Its tacky film eliminates slippage and squeaks on all belt types and extends belt life, keeping critical drive systems operational. The advanced formula contains no harsh solvents that can deteriorate drive belts and withstands frequent washdowns, extending time between preventative maintenance cycles and reducing critical expensive downtime.
applications
- Appliance Drive Belts | Bushings | Flat Belts | Polishing Belts | Round Belts
features
- NSF H1 lubricant can be used anywhere within a facility where incidental food contact may occur
- Prevents belt slippage and sqeaks on all belt types
- Withstands frequent washdowns, extending maintenance cycles and reducing downtime
- Contains no chlorinated solvents that deteriorate drive belts
- May be used indoors or in wet/outdoor conditions
- Metal and X-ray detectable packaging
compliances
- 0
| Physical State | Gas |
| Upper Flammability Limit | 7% |
| VOC Content | 90% |
| NAFTA Qualified | Yes |
| Temperature Range [Max] | 325 ⁰F |
| Container Type | Aerosol |
| Boiling Point | 195.8 ⁰F |
| Percent Volatile | 90% |
| Container Size | 10 wt oz, 284 g, 433 ml |
| Water Solubility | Non-Soluble |
| Net Fill | 10 wt oz, 284 g, 433 mL |
| Auto-Ignition Temperature | 788 °F |
| Flash Point | 19.4 °F |
| Odor | Hydrocarbon-Like |
| Flammability | 7% |
| Specifications | NSF International, H1 (Aerosol) Halal Product Certified #HP-5543-CH Ford Motor Co. |
| Propellant | Propane/Butane |
| Color | Clear, Colorless |
| Water-Resistant | Very Good |
| Evaporation Rate | > 1 BuAc |
| Fragrance | Hydrocarbon-Like |
| Shelf Life | 5 Years |
| Lower Flammability Limit | 0.6% |
| Temperature Range [Min] | 32 ⁰F |
| Specific Gravity | 0.67 - 0.69 @ 68 °F |
| Density | 5.74 lb/gal |
| Weight | 1.0 LB |
| EAN or UPC | 78827022161 |
-
No Air Shipping


