- 1 gal Net Fill
- Bottle Container Type
- Clear Red Color
applications
- Frozen nuts & bolts | Chains | Corroded fasteners | Equipment disassembly | Hinges | Plumbing fixtures | Shafts | Conveyors | Frozen gears & cogs | Bearings | Screws | Pulleys
features
- Formulated to attack and quickly release rusted and corroded nuts, bolts, hinges, and other frozen components
- High KB solvency value of 151 and low surface tension
- Penetrates faster and deeper than most other similar products in the market place
- Displaces moisture
- Aggressive formula
- VOC compliant in all 50 states
| Container Type | Bottle |
| Surface Tension | 25.5 dynes/cm |
| Propellant | Carbon Dioxide |
| Auto-Ignition Temperature | Greater Than 420 °F |
| Temperature Range [Min] | -55 °F |
| Shelf Life | 10 Years |
| Vapor Density | Greater Than 1 |
| Temperature Range [Max] | 300 °F |
| Odor | Hydrocarbon-Like |
| Vapor Pressure | Greater Than 1 |
| Evaporation Rate | Less Than 0.1 BuAc |
| Lower Flammability Limit | 0.6 % |
| Net Fill | 1 gal, 3.78 L |
| Color | Clear Red |
| Flash Point | 159.8 °F Tag Closed Cup |
| Viscosity | Low Viscosity Comparable to Water (Water = 1cST @ 68 °F) |
| Upper Flammability Limit | 0.11700000000000001 |
| Specific Gravity | 0.88 @23ºC |
| Dielectric Strength | 31.5 kV |
| Physical State | Liquid (Dispensed), Gas |
| VOC Content | Aerosol: 24 %, Bulk: 25 % Per U.S. State and Federal Consumer Product Regulations |
| Specifications | NSF International, H2 (Aerosol) NSF International, H2 (Bulk) |
| Percent Volatile | 92 % |
| Weight | 7.25 LB |
| EAN or UPC | 78827023014 |

