- 13 wt oz Net Fill
- Aerosol Container Type
- Clear Red Color
description
- KB 88 The Ultimate Penetrant has extremely high solvency and special additives to enhance penetration and attack corrosion
applications
- Frozen nuts & bolts | Chains | Corroded fasteners | Equipment disassembly | Hinges | Plumbing fixtures | Shafts | Conveyors | Frozen gears & cogs | Bearings | Screws | Pulleys
features
- Formulated to attack and quickly release rusted and corroded nuts, bolts, hinges, and other frozen components
- High KB solvency value of 151 and low surface tension
- Penetrates faster and deeper than most other similar products in the market place
- Displaces moisture
- Aggressive formula
- VOC compliant in all 50 states
| Upper Flammability Limit | 0.11700000000000001 |
| Evaporation Rate | < 0.1 BuAc |
| Application | Frozen nuts & bolts, Chains, Corroded fasteners, Equipment disassembly, Hinges, Plumbing fixtures, Shafts, Conveyors, Frozen gears & cogs, Bearings, Screws, Pulleys |
| Vapor Pressure | <1 mmHg @ 68 °F |
| Physical State | Liquid |
| Surface Tension | 25.5 dynes/cm |
| Shelf Life | 5 Years |
| Temperature Range [Max] | 300 ⁰F |
| Net Fill | 13 wt oz, 369 g, 417 mL |
| Penetrant | Yes |
| Auto-Ignition Temperature | > 420 ⁰F |
| Viscosity | Low Viscosity Comparable to Water (Water = 1cST @ 68 °F) |
| Specifications | NSF International, H2 (Aerosol) NSF International, H2 (Bulk) |
| Percent Volatile | 92% |
| Vapor Density | >1 |
| Density | 7.3 lb/gal |
| Flammability | 0.6% - 11.7% |
| Temperature Range [Min] | -55 ⁰F |
| Container Type | Aerosol |
| Dielectric Strength | 31.5 kV |
| Odor | Hydrocarbon-Like |
| Specific Gravity | 0.88 at 73.4 °F |
| Lower Flammability Limit | 0.6% |
| Flash Point | 159.8 °F Tag Closed Cup |
| VOC Content | Aerosol: 24%, Bulk: 25% |
| Container Size | 13 wt oz, 369 g, 417 ml |
| Color | Clear, Red |
| Lubricant Type | Penetrating |
| Propellant | CO2 |
| Weight | 1.0 LB |
| EAN or UPC | 78827023168 |
-
No Air Shipping


