LPS
02416
11 wt oz Aerosol Dark Grey, Black Chain & Wire Rope Moly ChainMate Lubricant
Item #102100046
-
No Air Shipping
- 11 wt oz Container Size
- Aerosol Container Type
- Dark Grey, Black Color
- Slight Petroleum Odor
description
- The moly-fortified lubricant that performs under severe loads and extreme temperatures
applications
- Bushings | Cables | Chains | Cranes | Cutting tools | Drag lines | Drives | Forklifts | Pins | Pulleys | Rollers | Saws | Sprockets | Wire ropes
features
- Fortified with molybdenum disulfide
- Increases chain and wire rope life
- Effective under extreme pressure and temperature ranges
- Contains water displacing solvents to quickly penetrate into cracks and core of wire rope
- Anti-sling adhesion
- Reduces wear caused by friction and corrosion
- Provides maximum lubrication and corrosion protection
- VOC compliant in all 50 state
| Container Type | Aerosol |
| Contains | Petroleum |
| Use For | Corrosion Resistant, Penetrant, Sliding Surfaces |
| Vapor Pressure | 35 psi @ 75 °F |
| Vapor Density | > 1 |
| Flammability | Flammable Gas |
| Appearance | Liquid |
| Container Size | 11 wt oz, 312 g, 405 ml |
| Viscosity | 150 cP @ 75 °F |
| Application | Bushings, Cables, Chains, Cranes, Cutting tools, Drag lines, Drives, Forklifts, Pins, Pulleys, Rollers, Saws, Sprockets, Wire ropes |
| Specific Gravity | 0.88 @ 68 ⁰F |
| Propellant | Petroleum Gases |
| Water Solubility | 16% |
| Flash Point | < -4.0 °F Tag Closed Cup |
| Temperature Range [Max] | 300 °F |
| Physical State | Aerosol: Gas |
| Flashpoint | <-4 ⁰F Tag Closed Cup |
| Odor | Slight Petroleum Odor |
| Net Fill | 11 wt oz, 312 g, 405 mL |
| Percent Volatile | 17% @ 110 ⁰F |
| Lubricant Type | Chain, Wire Rope |
| Base Oil | Petroleum |
| Density | 7.32 |
| Temperature Range [Min] | 0 °F |
| Specifications | Ford Motor Co. |
| VOC Content | 0.2233 |
| Shelf Life | 5 Years |
| Lubricant | Petroleum Base |
| Color | Dark Grey, Black |
| Heat of Combustion | > 30 kJ/g |
| Weight | 0.92 LB |
| EAN or UPC | 78827024165 |
-
No Air Shipping

