- 11 wt oz Net Fill
- Aerosol Container Type
- Dark Gray, Black Color
description
- Force 842°® Dry Moly Lubricant is the extreme conditions, dry moly lubricant that protects against surface-to-surface friction.
applications
- Aircraft Landing Gear | Brake Adjustment Screws | Forklift Channels | Fire Doors | Oven Chains & Cables | Oven Dolleys | Overhead Crane Rails | Planting Hooks in Ovens
features
- Works under high temperatures 842°F (450°C) and pressures 100,000 psi (6890 Bars)
- Prevents seizure of parts
- Resists dust and dirt
- For assembly and break-in lubrication
- Provides a quick drying, thin film
- Fortified with molybdenum disulfide
| Physical State | Aerosol: Gas |
| Specifications | Ford Motor Co. |
| Application | Aircraft Landing Gear, Brake Adjustment Screws, Forklift Channels, Fire Doors, Oven Chains & Cables, Oven Dolleys, Overhead Crane Rails, Planting Hooks in Ovens |
| Container Size | 11 oz |
| Boiling Point | 141.8 °F |
| Partition Coefficient | Greater Than 1 |
| Vapor Density | ~ 3 |
| Flashpoint | Less Than 1.4 °F Tag Closed Cup - Dispensed Liquid |
| Contains | Molybdenum Disulfide, Solvent |
| Temperature Range [Max] | 842 °F |
| Auto-Ignition Temperature | 582.8 °F |
| Propellant | Petroleum Gases |
| Container Type | Aerosol |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant, Sliding Surfaces, Temperature, High |
| Vapor Pressure | 352.53 mmHg @ 100.4 °F |
| Upper Flammability Limit | 7 % |
| Net Fill | 11 wt oz, 312 g, 468 mL |
| Density | 0.74 to 0.76 @ 68 °F |
| Color | Dark Gray, Black |
| Percent Volatile | 95 %, 712 g/L, 5.94 lbs./gal |
| Viscosity | Less Than 14 cSt |
| Temperature Range [Min] | 0 °F |
| Lower Flammability Limit | 0.6 % |
| Odor | Characteristic |
| Shelf Life | 5 Years |
| Lubricant Type | Multi-Purpose |
| Appearance | Liquid |
| Evaporation Rate | Less Than 1 (Ethyl Ether = 1) |
| Flammability | Lower: 0.6%, Upper: 7% |
| Lubricant | Molybdenum Disulfide |
| Flash Point | < 1.4 °F Tag Closed Cup (Dispensed Liquid) |
| VOC Content | 95 % Per US State and Federal Consumer Product Regulations |
| Weight | 1.17 LB |
| EAN or UPC | 78827025162 |
-
No Air Shipping


