- 11 wt oz Container Size
- Aerosol Container Type
- Characteristic Odor
description
- A dry film lubricant with strong bonding PTFE for severe temperature and pressure applications
- excellent mold release
applications
- Chutes & slides | Conveyor belts | Injection molding | Silicone rubber | Natural rubber | Thermoplastics | Thermosets | Window guides | Locks & catches | Tanks & bins
features
- Colorless thin dry film that will not attract dust or dirt
- Ideal for releasing molded parts
- Excellent for high temperature applications up to 500°F (260°C)
- Provides excellent lubrication
- Petroleum base
- Does not contain silicone
- Non-staining
| VOC Content | 49% |
| Net Fill | 11 wt oz, 312 g, 468 ml |
| Color | White |
| Odor | Characteristic |
| Temperature Range [Max] | 500 ⁰F |
| Container Type | Aerosol |
| Application | Chutes & slides, Conveyor belts, Injection molding, Silicone rubber, Natural rubber, Thermoplastics, Thermosets, Window guides, Locks & catches, Tanks & bins |
| Evaporation Rate | Greater Than 1 BuAc |
| Flammability | Highly Flammable |
| Propellant | 1,1-Difluoroethane (HFC-152a) |
| Container Size | 11 wt oz, 312 g, 468 ml |
| Specifications | Ford Motor Co. |
| Specific Gravity | 0.82 |
| Percent Volatile | 96 % to 99 % |
| Flashpoint | -0.4 ⁰F |
| Shelf Life | 5 Years |
| Vapor Density | Greater Than 1 |
| Physical State | Colorless, Liquified Gas |
| Water Solubility | Partly Miscible |
| Weight | 1.17 LB |
| EAN or UPC | 78827026169 |
-
No Air Shipping


