- Drum Container
- Clear Blue Color
- Citrus Odor
- 55 gal Net Fill
description
- Precision Clean Multi-Purpose Cleaner Degreaser is a multi-purpose, concentrated cleaner/degreaser precisely formulated for industry
- removes stubborn soils, greases, oils, sludge, and soot.
applications
- Bilges | Carbon blocks | Grease traps | Exhaust hoods | Compressors | Concrete | Engines | Tanks | Hoists | Tools | Machinery | Garage floors | Drill presses | Sidewalks | Driveways | Ovens
features
- Super industrial strength removes tough stains and soils
- Does not contain butyl, chlorinated or petroleum solvents, bleach, ammonia, or abrasives
- Alkaline formula inhibits flash rusting
- Rinses clean
- Safe on most surfaces (not for use with Magnesium & Aluminum).
- VOC compliant in all 50 states
- Nonfood Compounds Program Listed Category Code: C1 Registration #059854
compliances
- 0
| Propellant | Petroleum Gases, Liquified |
| Density | 1.02 g/cm3 |
| Plastic Safe | Yes, Safe on most plastics |
| Boiling Point | 200 ⁰F |
| Application | Bilges, Carbon blocks, Grease traps, Exhaust hoods, Compressors, Concrete, Engines, Tanks, Hoists, Tools, Machinery, Garage floors, Drill presses, Sidewalks, Driveways, Ovens |
| Biodegradable | Yes |
| Heat of Combustion | < 20 kJ/g |
| Viscosity | <3 cSt @ 77 °F |
| pH Value | 12.7 |
| Container Size | 55 gal, 208 L |
| Percent Volatile | 97% |
| Evaporation Rate | 1 BuAc |
| Flammability | Nonflammable |
| Vapor Pressure | <17.5 mmHg @ 68 °F |
| Shelf Life | 3 Years |
| Chlorinated Solvents | No |
| Physical State | Aerosol: Gas/Aerosol, Concentrate: Clear/Liquid, RTU: Clear/Liquid |
| Water Solubility | 100% |
| Type of Cleaner | Ready to Use |
| Container Type | Drum |
| VOC Content | 5.8000000000000003E-2 |
| Color | Clear Blue |
| Type | Cleaner, Degreaser |
| Specifications | Ford Motor Co. NSF International, C1 (Concentrate) |
| Vapor Density | >1 |
| Specific Gravity | 1.04 @ 68 ⁰F |
| Odor | Citrus |
| Net Fill | 55 gal, 208 L |
| Weight | 535.0 LB |
| EAN or UPC | 78827027654 |
-
Delivery Via Truck


