- 1 lb Container Size
- Unit Container Type
description
- A lead-free lubricant engineered to provide protection in extreme environments and operating temperatures
applications
- Bushings | Chains | Engines | Flanges | Furnaces | Heat Exchangers | Manifolds | Nuts & Bolts | Screws | Studs | Turbines
features
- Prevents seizure up to 2000°F (1093°C)
- Protects against heat-freeze, galling, rust, and corrosion
- Highly adhesive on both wet and dry surfaces
- Permits reuse of fittings, saves stud, bolt, and nut replacement
- Lead free
- Brushes easily
- Will not run, drip or settle out
- Copper color
- Ideal for use on stainless steel and for joining dissimilar metals
compliances
- 0
| Grade | Copper |
| Net Fill | 1 lb, 454 grams |
| Container Type | Unit |
| Temperature Range [Max] | 2000 ⁰F |
| Water Solubility | Not Soluble |
| Percent Volatile | Aerosol: 40-50% |
| Odor | Slight Petroleum Odor |
| Shelf Life | 3 Years |
| Container Size | 1 lb, 454 g |
| Propellant | Aerosol: Petroleum Gases |
| Evaporation Rate | Aerosol: >1 BuAc |
| Color | Copper, Bronze |
| Temperature Range [Min] | 2000 ⁰F |
| Base Oil | Petroleum |
| Application | Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts & Bolts, Screws, Studs, Turbines |
| Physical State | Aerosol: Gas, Bulk: Solid, Paste |
| Melting Temperature | 500 °F |
| Freezing Point | Aerosol: 500 ⁰F |
| Viscosity | Aerosol: 6600 cP @ 77 °F |
| VOC Content | Aerosol: 39.4% |
| Specifications | MIL-PRF-907E, non-aerosol only |
| Flammability | Aerosol: Flammable Gas |
| Flash Point | Aerosol: >104.0 °F Tag Closed Cup, Bulk: > 429.8 °F Open Cup |
| Density | Bulk: 1.09 |
| 4-Ball Weld Load | 315 |
| Specific Gravity | Aerosol: 0.99 at 68 °F |
| Boiling Point | Bulk: > 500 °F |
| Anti-Corrosion | Good |
| Weight | 1.25 LB |
| EAN or UPC | 78827029108 |

