- Aerosol Container
- Clear, Colorless
- Solvent Odor
- 11 wt oz Net Fill
description
- The fast evaporating contact cleaner that does not contain HCFCs and is plastic safe
applications
- Connectors | Contacts | Fluid Systems | Magnetic Tape Heads | Office Equipment | Printed Circuits | Relays & Controls | Semiconductor Assemblies
features
- Safe on Plastics
- Fast Evaporating
- Leaves No Residue
- Low Odor
- Penetrating action removes oil, grease, dirt, flux, and other contaminants
- Cleans and degreases delicate precision mechanisms
| Upper Flammability Limit | 7% |
| Shelf Life | 5 Years |
| Water Solubility | <10% w/w |
| Specific Gravity | 0.64 - 0.67 at 68 °F |
| Boiling Point | 140.9 ⁰F |
| KB Value | 31 |
| Net Fill | 11 wt oz, 312 g, 465 mL |
| Vapor Density | ~3 (Air = 1) |
| VOC Content | Aerosol: 96.2%, Bulk: 100% |
| Flammability | Lower: 0.6% Upper: 7% |
| Percent Volatile | 100% |
| Propellant | Carbon Dioxide |
| Partition Coefficient | >1 |
| Surface Tension | 17.3 Dynes/cm at 77 °F |
| Container Size | 11 wt oz, 312 g, 465 ml |
| Type | Contact Cleaner |
| Vapor Pressure | 352.53 mmHg @ 100.4 °F |
| Flash Point | Aerosol: < 1.4 °F TCC, Bulk: < -0.4 °F TCC |
| Plastic Safe | Yes |
| Viscosity | <3 cSt @ 77 °F |
| Evaporation Rate | <1 |
| Auto-Ignition Temperature | 582.8 ⁰F |
| Color | Clear, Colorless |
| Physical State | Liquid |
| Ozone Depletion Potential | No |
| Odor | Solvent |
| Application | Connectors, Contacts, Fluid Systems, Magnetic Tape Heads, Office Equipment, Printed Circuits, Relays & Controls, Semiconductor Assemblies |
| Specifications | ASTM F-519, Type 1C Boeing D6-17487, Revision T Ford Motor Co. General Motors Co. NSF International, K2 (Aerosol) NSF International, K2 (Bulk) |
| Lower Flammability Limit | 0.6% |
| Container Type | Aerosol |
| Weight | 1.17 LB |
| EAN or UPC | 78827031163 |
-
No Air Shipping


